missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Soda Lime Glass Tube

Product Code. 11852383
Change view
Click to view available options
Diameter (Metric):
19 mm
21 mm
22 mm
24 mm
25 mm
27 mm
28 mm
30 mm
Length (Metric):
40 mm
45 mm
50 mm
52 mm
55 mm
70 mm
75 mm
80 mm
100 mm
Unit Size:
Pack of 200
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Unit Size
11852383 19 mm 40 mm Pack of 200
11872383 21 mm 50 mm Pack of 200
11862383 22 mm 45 mm Pack of 200
11892383 24 mm 52 mm Pack of 200
11812393 25 mm 70 mm Pack of 200
11802393 27 mm 55 mm Pack of 200
11822393 28 mm 75 mm Pack of 200
11842393 30 mm 100 mm Pack of 200
11832393 30 mm 80 mm Pack of 200
11882383 30 mm 50 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11852383 Supplier DWK Life Sciences Supplier No. F40401900A5V2
  • ONLINE EXCLUSIVE PRICE
    59.40 €
    51.44 € / Pack of 200
    Save 7.96 €
    13% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conduct research and experimentation with Soda Lime Glass Tube. This basic test tube has an open end, round bottom and a cap.

  • Reusable
  • 200Pack
  • Clear soda lime glass
  • With cap

Specifications

Length (Metric) 40 mm
Packaging 200Pack
Diameter (Metric) 19 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.