missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Soda Lime Glass Tube

Product Code. 11882383
Click to view available options
Diameter (Metric):
19 mm
21 mm
22 mm
24 mm
25 mm
27 mm
28 mm
30 mm
Length (Metric):
40 mm
45 mm
50 mm
52 mm
55 mm
70 mm
75 mm
80 mm
100 mm
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 11882383

Brand: DWK Life Sciences F40503000C5X2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conduct research and experimentation with Soda Lime Glass Tube. This basic test tube has an open end, round bottom and a cap.

  • Reusable
  • 200Pack
  • Clear soda lime glass
  • With cap
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 50 mm
Packaging 200Pack
Diameter (Metric) 30 mm
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.