missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Uncoated Soda Lime Glass Microscope Slides

Product Code. 10406701
Change view
Click to view available options
Frosted:
Not Frosted
Edges:
90°, Ground
Cut
Quantity:
50 Pieces in Cardboard Box
50/Pk.
Unit Size:
Pack of 2250
Pack of 2500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frosted Edges Quantity unitSize
10406701 Not Frosted Cut 50/Pk. Pack of 2500
10799582 Not Frosted 90°, Ground 50/Pk. Pack of 2500
10506863 Not Frosted 90°, Ground 50 Pieces in Cardboard Box Pack of 2250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10406701 Supplier Marienfeld Superior™ Supplier No. 1000000
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use Marienfeld Superior™ Microscope Slides for microscopic investigation and the preparation and archiving of specimens.

  • Well wettable microscope slides
  • Made of soda lime glass of third hydrolytic class
  • In compliance with DIN ISO 8037/1
  • Pre-cleaned, ready for use, autoclavable
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2500
No. per Pack 50
Edges Cut
Frosted Not Frosted
Material Soda Lime Glass Type III, Hydrolytic Class
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Color Clear
Certifications/Compliance CE Mark, DIN ISO 8037/1
Description Microscope Slides
Quantity 50/Pk.
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.