missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Soda Lime Glass Watch Glasses

Product Code. 15271559
Change view
Click to view available options
Diameter (Metric):
90 mm
120 mm
150 mm
200 mm
250 mm
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15271559 250 mm Pack of 10
15241559 120 mm Pack of 10
15261559 200 mm Pack of 10
15251559 150 mm Pack of 10
15221559 90 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15271559 Supplier Marienfeld Superior™ Supplier No. 1725010
  • ONLINE EXCLUSIVE PRICE
    95.95 €
    74.89 € / Pack of 10
    Save 21.06 €
    21% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Marienfeld Superior™ Soda Lime Glass Watch Glasses for multiple laboratory tasks. They can be used to cover heated beakers or used as weighing dishes for experimentation. They are made of clear soda lime glass.

  • Soda lime glass of 3. hydrolytic class
  • Variety of diameter sizes
  • Fire-polished edges
  • Free of cadmium and lead

Specifications

Description Packing unit is 5 pcs.
Material Soda Lime Glass
Shape Round
Type Watch Glass
For Use With (Application) Used as Beaker Covers
For Use With (Equipment) Used as weighing dishes
Interior Finish Polished
Diameter (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.