Learn More
Sodium chloride, crystalline powder PDV, 99+%
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Suitable for battery materials development.
Applications
Sodium chloride is widely used as a food additive, and a preservative. It is employed in the Chloralkali process for producing chlorine and sodium hydroxide, in the Solvay process for producing sodium carbonate and calcium chloride, in the Mannheim process and in the Hargreaves process for producing sodium sulfate and hydrochloric acid. It is used in the manufacture of sodium chlorate, water softening and de-icing of roadways. Further it is used in several industries like pharmaceutical, textile, dyeing, rubber food and agriculture. It is used in the processing of steel, copper, vanadium, and other metals.
Solubility
Freely soluble in water. Slightly soluble in alcohol and ammonia.
Notes
It is sensitive to moisture in air. It should be protected in an air tight container.
Specifications
Specifications
| Boiling Point | 1413°C |
| Melting Point | 801°C |
| pH | 6 to 9 |
| Physical Form | Crystalline Powder |
| Quantity | 5000 g |
| Odor | Odorless |
| Refractive Index | 1.5442 |
| Sensitivity | Hygroscopic |
| Density | 2.165 |
| Merck Index | 14,8599 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.