missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Methoxide Solution, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
1000 mL
Unit Size:
1000mL
Specifications
Specifications
| Quantity | 1000 mL |
Safety and Handling
Product Identifier
- Sodium methoxide 0.1M Volumetric Solution European Pharmacopoeia Ref: 3007100 (VL 056)
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Reproductive toxicity Category 2
- Specific target organ toxicity after single exposure Category 1
- Specific target organ toxicity Category 3
- Specific target organ toxicity after repeated exposure Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H315-Causes skin irritation.
- H336-May cause drowsiness or dizziness.
- H361-Suspected of damaging fertility or the unborn child.
- H370-Causes damage to organs.
- H373-May cause damage to organs.
- P202-Do not handle until all safety precautions have been read and understood.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P330-Rinse mouth.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P370+P378-In case of fire: Use to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction