missing translation for 'onlineSavingsMsg'
Learn More

Diversey Soft Care Sensitive

Product Code. 17873105
Change view
Click to view available options
Size:
2 x 5 L
6 x 1 L
10 x 0.5 L
Packaging:
With pump
Unit Size:
10 L
5 L
6 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Packaging Unit Size
17873105 10 x 0.5 L With pump 5 L
17893105 6 x 1 L - 6 L
17853105 2 x 5 L - 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17873105 Supplier Diversey Supplier No. 101108206
  • ONLINE EXCLUSIVE PRICE
    44.00 €
    39.91 € / 5 L
    Save 4.09 €
    9% Off
View all promotions
 Restricted Item
Estimated Shipment: 20-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fragrance-free, dye-free mild hand wash for sensitive skins. Proves a great solution for areas where frequent washing is required and healthy hands are desired.

  • Biodegradable and ethically sourced
  • Skin compatability tested (Patch test)
  • Eco-certified with Nordic Swan Ecolabel
  • Endorsed by Swedish Allergy and Asthma Foundation
  • Safe, quick and effective hand wash helps reduce the spread of germs
  • Effective surfactant system ensures excellent removal of grease and other soils
  • Wetting agents provide even application and an easy rinse
  • Reduced skin irritation and greater skin compatibility with a pH balanced formula
  • Moisturizes hands with softening emollients, maintaining skinhealth for frequent users
  • Rubs easily onto hands and leaves no sticky residue

Specifications

Product Type Gentle Soap
Color Clear
Form Liquid
Disposable Single-use
Latex Free Yes
Packaging With pump
Size 10 x 0.5 L
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.