missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ Soft Care Sensitive Hand Wash

Product Code. 17966710
Change view
Click to view available options
Volume (Metric):
1 L
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17966710 1 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17966710 Supplier Diversey™ Supplier No. 101108202
  • ONLINE EXCLUSIVE PRICE
    92.00 €
    81.60 € / Pack of 10
    Save 10.40 €
    11% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Soft Care Sensitive is a fragrance-free, dye-free mild hand wash for sensitive skin that can be used as a shampoo and body wash. Soft Care Sensitive is an ideal solution for areas where frequent washing is required and healthy hands are desired.

  • With skin softening emollients
  • Ideal for alternative use as a shampoo or body wash
  • Fragrance-free, dye-free
  • Formulated with wetting agents, providing an even application and an easy rinse
  • Biodegradable and ethically sourced
  • Skin compatability tested (Patch test)
  • Eco-certified with Nordic Swan Ecolabel
  • Endorsed by Swedish Allergy and Asthma Foundation
  • Safe, quick and effective hand wash helps reduce the spread of germs
  • Effective surfactant system ensures high removal of grease and other soils
  • Reduced skin irritation and greater skin compatibility with a pH balanced formula
  • Moisturizes hands with softening emollients, maintaining skin health for frequent users
  • Rubs easily onto hands and leaves no sticky residue
  • Proven skin mildness with high moisture enhancement for sensitive skins
  • Best choice for allergy sensitive settings such as schools
  • Great for use in areas where frequent hand washing requires a deluxe, moisturizing hand soap

Specifications

Product Type Hand Cleanser
Color Clear
Form Liquid
Disposable Single-use
Latex Free Yes
Quantity 10 Bottles
Sterility Non-sterile
Volume (Metric) 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.