missing translation for 'onlineSavingsMsg'
Learn More

Tork Soft Facial Tissue Cube Box

Product Code. 30243881 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243881 White Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243881 Supplier Tork Supplier No. 140278
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Tork Extra Soft Facial Tissue comes in a cube box in modern design, which can be placed where needed and shows your guests extra care with the premium feel and performance of the facial tissues.

  • Keep guests happy with these facial tissues - their premium softness guarantees customer satisfaction.
  • Improve hygiene with the cube's one-at-a-time dispensing, as guests only touch the tissues they take.
  • Ensure comfort and hygiene with the strength, absorbency and brightness of these face tissues.
  • Cut down on lint and provide easy dispensing with the tissue box's protective opening inlay.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Facial Tissue
Length (English) 8.23 in.
Length (Metric) 20.9 cm
Width (English) 7.87 in.
Width (Metric) 20 cm
Material Paper
Certifications/Compliance EU Ecolabel, FSC Chain-Of-Custody, OHSAS 18001, BRC-IoP, ISO 9001, ISO 14001, FSC MIX Credit
Color White
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.