missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Cut costs while maintaining a great impression - these soft, embossed hand towels come in an economical smaller size.
- Boost hygiene by using these hand towels with the one-at-a-time dispensing system of the Tork Singlefold H3 dispenser.
- Upgrade your washroom - these hand towels are ideal for spaces with a moderate visitor frequency.
- Easily open, fold and transport paper hand towels with our Tork Easy Handling™ cardboard packaging.
Specifications
Specifications
| Product Type | Hand Towel |
| Length (English) | 9.06 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9.76 in. |
| Width (Metric) | 24.8 cm |
| Certifications/Compliance | EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, FSC Mix Virgin and Rec.fibre, ISO 9001, ISO 14001 |
| Color | White |
| Ply | 2-ply |
| Certifications/Compliance (Europe) | EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, FSC Mix Virgin and Rec.fibre, ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?