missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks
GREENER_CHOICE

Product Code. 11565494
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960

Product Code. 11565494

Brand: Thermo Scientific™ 3741HR

Only null left
Add to basket
Add to basket

Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.

Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allow quick identification of tip volume
TRUSTED_SUSTAINABILITY

Specifications

Description 1200L, Non-Filtered, Sterile, Hinged Rack
Volume (Metric) 1200 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Model 1200L
Length (English) 3.42 in.
Length (Metric) 8.67cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Hinged Rack
Tip Style Universal
Color Code Yellow
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.