missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Softshell Jacket 7405-Midnight Navy

Product Code. 17236611 Shop All Uvex Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17236611 2X-Large Each
17206611 Medium Each
17216611 Large Each
17226611 X-Large Each
17246611 3X-Large Each
17256611 4X-Large Each
17266611 5X-Large Each
17276611 6X-Large Each
17286601 X-Small Each
17296601 Small Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17236611 Supplier Uvex™ Supplier No. 8931713
  • ONLINE EXCLUSIVE PRICE
    106.00 €
    94.43 € / Pack of 1
    Save 11.57 €
    10% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

  • Light softshell jacket uvex perfect
  • Material: 94% polyester, 6% spandex
  • Inside: 100% polyester, mesh - breathable, water and wind repellent material
  • Detachable sleeves, stand-up collar, reflective uvex logo, reflective piping
  • Sizes: S-XXXL
  • Care instructions: - 30°C washable, impossible are chlorinate and tumbler drying, ironing 1 point
TRUSTED_SUSTAINABILITY

Specifications

Size 2X-Large
Gender Men's
Material Polyester
Color Blue
Closure Type Zipper
Disposable Reusable
Product Type General Purpose Jacket
Thickness 240 g/m²
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.