missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Softshell Jacket 7405-Moonless Night
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
Description
- Light softshell jacket uvex perfect
- Color: black/blue
- Material: 94% polyester, 6% spandex inside: 100% polyester,
- Mesh breathable, water and wind repellent material, detachable sleeves, stand-up collar, reflective uvex logo, reflective piping
- Sizes: S-XXXL
- Care instructions: - 30°C washable, impossible are chlorinate and - tumbler drying - ironing 1 point
Specifications
Specifications
| Size | 4X-Large |
| Gender | Men's |
| Material | Polyester |
| Color | Gray |
| Closure Type | Zipper |
| Disposable | Reusable |
| Product Type | General Purpose Jacket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction