missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Softshell Winter Jacket 9816-Black PES-EL

Product Code. 17216701 Shop All Uvex Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17216701 Medium Each
17206701 Small Each
17226701 Large Each
17236701 X-Large Each
17246701 2X-Large Each
17256701 3X-Large Each
17266701 4X-Large Each
17276701 5X-Large Each
17286701 6X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17216701 Supplier Uvex™ Supplier No. 8943110
  • ONLINE EXCLUSIVE PRICE
    157.00 €
    155.07 € / Pack of 1
    Save 1.93 €
    1% Off
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The softshell outdoor jacket is ideal for cold weather thanks to the thermal lining. Offering a good fit and featuring an adjustable collar and hood, as well as many pockets for storage.

  • Material: 94% polyester, 6% spandex, lining: 100% polyester wadding: 100% polyester Ideal outdoor jacket for cool and cold seasons.
  • Ease of movement through stretch material, windproof, robust und abrasion proof, lining wadded and firm worked into, sleeves, chest and side pockets with rubberised zip fastener - chest inside pocket with zip fastener and slit for cable left, mobile phone inside pocket right with flap and Velcro, hood removable with zip and with draw-string width adjustable, cuff on sleeves with Velcro are width adjustable waistband with adjustable tunnel drawstring, windproof strip and chin protection
  • Sizes: S - 6XL
  • Care instructions: 30°C washable, chlorinate impossible, ironing: I point, dry cleaning impossible tumble dryer impossible
TRUSTED_SUSTAINABILITY

Specifications

Size Medium
Gender Men's
Material Cotton, Polyester
Color Black
Closure Type Zipper
Disposable Reusable
Product Type Thermal Jacket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.