missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Soil Thermometer

Product Code. 11735499 Shop All Cole-Parmer Products
Change view
Click to view available options
Immersion Length:
2 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Immersion Length Unit Size
11735499 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11735499 Supplier Cole-Parmer™ Supplier No. 9058530
  • ONLINE EXCLUSIVE PRICE
    172.00 €
    161.29 € / Pack of 1
    Save 10.71 €
    6% Off
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Cole-Parmer™ long stem thermometers make compost and soil measurements easy.

  • Long stem designed for soil measurements
  • Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • Silicone dampened coil for reduction of pointer flutter on high-vibration application and provides improved response times
  • External adjustment
  • 304 stainless steel case and stem

Specifications

Dial Size (English) 3 in.
Length (Metric) Overall 65 cm
Material Stainless Steel
Description Long stem soil thermometer
Max. Temperature (Metric) 93°C
Min. Temperature (Metric) -20°C
Accuracy ±1%
Subdivision 1°C
Immersion Length 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.