Learn More
Thermo Scientific™ SOLA™ SPE Cartridges
Achieve greater reproducibility with cleaner more consistent extracts compared to conventional SPE, phospholipid removal and protein precipitation products.
153.24 € - 214.33 €
Product Code | Brand | Description | Sorbent | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Sorbent | Price | Quantity & Availability | ||||
11879163
|
Thermo Scientific™
60109-001 |
SOLA HRP SPE Cartridge | HRP (Reversed Phase Polymeric) |
199.40 €
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
16644804
|
Thermo Scientific™
60409-001 |
SOLA HRP SPE Cartridge 30 mg/3 mL | HRP (Reversed Phase Polymeric) |
153.24 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
11869163
|
Thermo Scientific™
60109-002 |
SOLA SCX SPE Cartridge | Mixed Mode Strong Cation Exchanger, Polymeric |
212.77 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16654804
|
Thermo Scientific™
60409-002 |
SOLA SCX SPE Cartridge 30 mg/3 mL | Mixed Mode Strong Cation Exchanger, Polymeric |
167.38 €
Pack of 50 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
11889163
|
Thermo Scientific™
60109-003 |
SOLA SAX SPE Cartridge | Mixed Mode Strong Anion Exchanger, Polymeric |
212.77 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16664804
|
Thermo Scientific™
60409-003 |
SOLA SAX SPE Cartridge 30 mg/3 mL | Mixed Mode Strong Anion Exchanger, Polymeric |
167.38 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
15169653
|
Thermo Scientific™
60109-004 |
SOLA WCX SPE Cartridge | Mixed Mode Weak Cation Exchanger, Polymeric |
214.33 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16674804
|
Thermo Scientific™
60409-004 |
SOLA WCX SPE Cartridge 30 mg/3 mL | Mixed Mode Weak Cation Exchanger, Polymeric |
169.49 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
15189653
|
Thermo Scientific™
60109-005 |
SOLA WAX SPE Cartridge | Mixed Mode Weak Anion Exchanger, Polymeric |
214.33 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16684804
|
Thermo Scientific™
60409-005 |
SOLA WAX SPE Cartridge 30 mg/3 mL | Mixed Mode Weak Anion Exchanger, Polymeric |
169.49 €
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
Grow your laboratory productivity. Thermo Scientific™ SOLA™ SPE Cartridges revolutionize solid phase extraction (SPE). This first fritless SPE product range enables greater sample throughput in bioanalytical laboratories where low elution volumes combined with greater reproducibility, lower failure rates and cleaner extracts are key to achieving better productivity.
SOLA products are available in a 10mg/1mL cartridge format. They provide highly reproducible, clean and consistent sample extracts for bioanalysis by utilizing the unique award winning fritless SPE technology. The enhanced performance of SOLA cartridges gives you greater confidence in your analytical results and lowers operating costs - without compromising ease of use or requiring complex method development.SOLA cartridges provide unparalleled performance characteristics compared to conventional SPE, phospholipid removal and protein precipitation products.
What SOLA Cartridges Mean to Your Analysis- Higher levels of reproducibility
- Higher levels of extract cleanliness
- Reduced solvent requirements
- Confidence in results
Specifications
SOLA | |
SPE Cartridge |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.