missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solid Brass Body Padlock
Description
- Contains precision pin tumbler system
Specifications
Specifications
| Product Type | Brass Padlock |
| Alternate Part Number | BRASS PADLOCK 30 MM SS SHACKLE 6PK |
| Color | Chrome |
| Material | Brass |
| Description | Brass Padlocks |
| Diameter (Metric) Shackle | 5 mm |
| Dimensions (L x W) | 30.00 x 47.00 mm |
| Height (Metric) | 47 mm |
| Height (Metric) Shackle | 14.5 mm |
| Material (Shackle) | Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?