missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Solid Container with Attached Lid
Description
- Solid container with hinge-attached lid to better protect contents.
- No risk of losing the lid.
- Ideal container for transporting tableware.
- Designed with smooth sides for easy cleaning.
- Ergonomic integrated handles on all four sides.
- Stackable container with vertical reinforcement for greater durability.
- Compatible with 600 x 400 dollies for easy transport.
- Easy-to-seal lids with cord to prevent theft.
Specifications
Specifications
| Type | Storage Tote |
| Material | Polypropylene |
| Color | Gray |
| Shape | Rectangular |
| Capacity (English) | 7.9 gal. |
| Capacity (Metric) | 30 L |
| Closure Type | Hinge-attached Lid |
| Dimensions (L x W x H) | 400 x 300 x 330 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?