missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Solid Container with Attached Lid

Product Code. p-200009549
Change view
Click to view available options
Dimensions (L x W x H):
400 x 300 x 330 mm
600 x 400 x 246 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
17998741 400 x 300 x 330 mm Each
17978661 600 x 400 x 246 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17998741 Supplier Gilac™ Supplier No. G121002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Solid Container with Attached Lid has a hinge-attached lid to better protect contents with no risk of losing the lid. An ideal container for transporting tableware.

  • Solid container with hinge-attached lid to better protect contents.
  • No risk of losing the lid.
  • Ideal container for transporting tableware.
  • Designed with smooth sides for easy cleaning.
  • Ergonomic integrated handles on all four sides.
  • Stackable container with vertical reinforcement for greater durability.
  • Compatible with 600 x 400 dollies for easy transport.
  • Easy-to-seal lids with cord to prevent theft.

Specifications

Type Storage Tote
Material Polypropylene
Color Gray
Shape Rectangular
Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Closure Type Hinge-attached Lid
Dimensions (L x W x H) 400 x 300 x 330 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.