missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Solid Container with Lid

Product Code. 17918471
Change view
Click to view available options
Capacity (Metric):
27 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17918471 27 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17918471 Supplier Gilac™ Supplier No. G180638
  • ONLINE EXCLUSIVE PRICE
    72.08 €
    50.79 € / Pack of 1
    Save 21.29 €
    29% Off
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Solid Container with Lid suitable for storing tableware.

  • Solid container with lid.
  • Suitable for storing tableware.

Specifications

Capacity (English) 7.1 gal.
Capacity (Metric) 27 L
Closure Type Lid
Color Blue
Material HDPE
Shape Rectangular
Product Type Container
Dimensions (L x W x H) 400 x 300 x 337 mm
Length (Metric) 400 mm
Length (English) 15.7 in.
Width (Metric) 300 mm
Width (English) 11.8 in.
Height (Metric) 337 mm
Height (English) 13.3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.