missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Solid Crate, GN 1/1

Product Code. 17918521
Change view
Click to view available options
Dimensions (L x W x H):
530 x 325 x 90 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
17918521 530 x 325 x 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17918521 Supplier Gilac™ Supplier No. G1799211
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Solid Crate, GN 1/1 has compact dimensions, ideal for gastronorm furnitures and pan coolers.

  • Solid crate with GN 1/1 size.
  • Compact dimensions ideal for gastronorm furnitures and pan coolers.
  • For caterers and restaurateurs: storage crate for raw materials.
  • Stacking without lid.
  • Can be stacked to a great height.
  • Easy cleaning flat bottom.

Specifications

Capacity (English) 3.2 gal.
Capacity (Metric) 12 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 530 x 325 x 90 mm
Length (Metric) 530 mm
Width (Metric) 325 mm
Width (English) 12.8 in.
Height (Metric) 90 mm
Height (English) 3.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.