missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional Solo 998 Disposable Glove

Product Code. 30533545
Change view
Click to view available options
Size:
6
7
8
9
Unit Size:
50 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30533545 8 50 pairs
30533566 6 50 pairs
30533563 7 50 pairs
30533559 9 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30533545 Supplier Mapa Professional Supplier No. 34998008
  • ONLINE EXCLUSIVE PRICE
    23.00 €
    17.53 € / 50 pairs
    Save 5.47 €
    23% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable gloves with optimal flexibility and dexterity

Comfort: Excellent dexterity thanks to flexibility of natural latex.

Practical: Easy to put on and take off, Protection adapted to short duration usage.

Guaranteed quality: Silicone free to prevent traces, defects on metal sheet and glass prior to painting.

Specifications

Certifications/Compliance (Europe) CE Category 3
Chemotherapeutic Rated No
Chlorinated No
Accelerator Free No
Applications Laboratory, Industrial, Healthcare
AQL 1.5
Color Cream
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free No
Material Latex
Palm Thickness (English) 7.8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size 8
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Style Rolled
Grip Design Pebble Embossed
Resistant To Chemicals
Length (English) 11.8 in.
Length (Metric) 30 cm
Product Line Solo 998
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.