missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional Solo 999 Disposable Glove

Product Code. 30533558
Change view
Click to view available options
Size:
7
Unit Size:
50 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30533558 7 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533558 Supplier Mapa Professional Supplier No. 34999457
  • ONLINE EXCLUSIVE PRICE
    22.00 €
    15.86 € / 50 pairs
    Save 6.14 €
    27% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable gloves with optimal flexibility and dexterity

Comfort: Offers excellent dexterity due to reduced material thickness.

Practicality: Easy to put on and remove.

Quality Assurance: Silicone-free to avoid marks or defects on metal and glass surfaces before painting.

Skin Protection: Suitable for individuals sensitive to natural latex proteins.

Specifications

Certifications/Compliance (Europe) CE Category 3
Accelerator Free No
Applications Industrial, Laboratory, Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 7
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Glove Cuff Style Rolled
Resistant To Chemicals
Length (Metric) 29 cm
Product Line Solo 999
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.