missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Solubility Index Tube

Product Code. 12348965
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12348965

Brand: Jaytec Glass™ MP701

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Solubility Index Tube is used to determine the solubility of powdered milk.

  • Borosilicate glass
  • Graduated as follows:
    • 0.5 mL to 1 mL x 0.1 mL;
    • 1 mL to 3 mL x 0.2 mL;
    • 3 mL to 15 mL x 0.5 mL;
    • 50 mL: one ring mark

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With Centrifuge
Capacity (English) 2 oz.
Product Type Solubility Index Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.