missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Soluble Strip Laundry Sacks, 45 L

Product Code. 31925046
Change view
Click to view available options
Color:
Red
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31925046 Red Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31925046 Supplier Polyco Healthline Supplier No. RSB/2
  • ONLINE EXCLUSIVE PRICE
    34.66 €
    12.95 € / Pack of 200
    Save 21.71 €
    62% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Crafted from high-quality materials for healthcare, hotels and other hygiene-critical settings. The red colour identifies linen for specialised processing. Features a water soluble strip that dissolves at 15°C or higher and a water soluble string tie.

  • Category: Laundry Bags
  • Capacity: 45 L
  • Available colors: Red
  • Bag dimensions: 457/711 x 680 mm (18/28 x 27 in. approx.)
  • Soluble strip design supports hygienic handling of soiled laundry
  • Ideal for care homes, hospitals, and healthcare environments
  • Recycled material content: 30% recycled content (Product code: RSB/2)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Red
Disposable Single-use
For Use With (Application) Laundry Sack
Material Polythene
Sterility Non-sterile
Length (English) 26.8 in.
Width (English) 24 in.
Capacity (English) 11.9 gal.
Capacity (Metric) 45 L
Length (Metric) 680 mm
Width (Metric) 610 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.