missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Solvent and Chemical Resistant Polyester Laboratory Labels for M6/M7 Printers

Product Code. 17828474
Change view
Click to view available options
Dimensions (L x W):
0.25 x 1.9 in.
0.9 x 0.75 in.
0.9 x 0.9 in.
1 x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
6.35 mm
22.86 mm
25.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 250
Pack of 750
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape unitSize
17828474 0.25 x 1.9 in. M710, BMP71 6.35 mm Rectangle Pack of 750
17818934 0.25 x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 6.35 mm Rectangle Pack of 750
17808174 0.9 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 22.86 mm Rectangle Pack of 250
17808214 0.9 x 0.9 in. M710, BMP71 22.86 mm Square Pack of 250
17888454 0.9 x 0.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 22.86 mm Square Pack of 250
17889224 0.9 x 0.75 in. M710, BMP71 22.86 mm Rectangle Pack of 250
17818254 1 x 1.9 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17828474 Supplier Brady™ Supplier No. 173308
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 24-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.

  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Ideal for general and bar code labeling on flat, smooth surfaces
  • UL approved
  • Service temperature of -40°C to 160°C (-40°F to 320°F)
  • Made of B-488 polyester material

Specifications

Autoclavable Autoclavable
Certifications/Compliance AGA, ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +320°F
Temperature Range (Metric) -40°C to +160°C
Thickness (English) 0.0037 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 0.25 x 1.9 in.
Length (English) 0.25 in.
Width (English) 1.9 in.
Width (Metric) 48.26 mm
Height (Metric) 6.35 mm
Alternate Part Number M7-81-488
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.