missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Solvent Resistant Polyester Labels

Product Code. 17881769 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 1.9 in.
22.86 mm (W) x 22.86 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
Unit Size:
Pack of 160
Pack of 280
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Unit Size
17881769 22.86 mm (W) x 22.86 mm (H) BMP51;BMP53;M511;M510 Pack of 280
17990670 0.25 x 1.9 in. BMP41, BMP51, M511 Pack of 160
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17881769 Supplier Brady™ Supplier No. 170887
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily label lab slides and well plates with the B-488 high-performance polyester label material. Print almost anywhere with a durable Brady™ portable label maker.

  • Ideal for lab applications where durability to environmental and chemical conditions is key
  • Designed to withstand extreme temperatures and short-term exposure to chemicals such as xylene, DMSO and ethanol
  • Made with a permanent acrylic adhesive for secure bonding to flat, smooth surfaces such as stainless steel and polypropylene

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -40°C
Model M5-97-488
No. per Pack 280 Label(s) / Box
Quantity 280
Size 22.86 mm (W) x 22.86 mm (H)
Temperature Range (English) -40°F to 320°F
Temperature Range (Metric) -40°C to 160°C
Thickness (English) 0.0037 in
Thickness (Metric) 0.094 mm
Dimensions (L x W) 22.86 mm (W) x 22.86 mm (H)
Length (English) 0.9 in.
Width (English) 0.9 in
Width (Metric) 22.86 mm
Width (English) Printable Area 22.86 mm
Height (English) 0.9 in
Height (English) Printable Area 0.5 in.
Height (Metric) 22.86 mm
Alternate Part Number M5-97-488
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.