missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves

Product Code. 12405140
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 12405140

Brand: Ansell™ 37675100

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer.

  • Reversed lozenge finish further enhances levels of grip.
  • Longer length (38cm) than standard, extending protection to the wrist and lower forearm area
  • Flocked lining and flexible nitrile file offer exceptional comfort
  • Gauntlet style
  • Reusable
  • Latex free
  • Resistant to chemicals and liquid protection
  • CE, EN374-3:2003, CATEGORY III
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, EN374-3:2003, CATEGORY III
Classification PPE Category III
Applications Industrial
Coating Material Nitrile
Color Green
Disposable Single-use
Exterior Finish Sandpatch
Latex Free Yes
Material Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Product Type Chemical-resistant Gloves
Size 10
Thickness (Metric) 0.38 mm
For Use With (Application) For chemical processing and preparation, refining - oil & petrol, Metal fabrication, agrochemicals, printing industry
Glove Cuff Style Gauntlet
Liner Material Flocked
Lining Flock Lined
Quantity 12/Pk.
Resistant To Chemicals and liquid protection
Series EDM.37-675
Length (Metric) 330 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.