missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe PolarPack™ MoistureGuard™

Product Code. 13591930
Change view
Click to view available options
Weight (English):
16 oz.
Dimensions (L x W x H):
6.5 x 5.5 x 0.75 in.
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (English) Dimensions (L x W x H) unitSize
13591930 16 oz. 6.5 x 5.5 x 0.75 in. Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13591930 Supplier Sonoco™ Supplier No. MG16

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Moisture resistance gel pack. Minimize condensation, these packs have a multi-layered exterior, protecting product from moisture damage.

  • Outer film layer assures products arrive in top condition by absorbing condensation.
  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Condition coolant in freezer before shipments.
  • Available in several sizes
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) For shipping temperature critical packages during transit
Freezing Point 0°C
Material Polyethylene
Weight (English) 16 oz.
Weight (Metric) 0.45 kg
Dimensions (L x W x H) 6.5 x 5.5 x 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.