missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sorb Stance™ Tough Anti-Fatigue Mat with Sorbent

Product Code. 17702238
Change view
Click to view available options
Length (Metric):
163 cm
316 cm
468 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17702238 163 cm Each
17712238 316 cm Each
17722238 468 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17702238 Supplier Notrax Supplier No. 580S0035OB
  • ONLINE EXCLUSIVE PRICE
    391.65 €
    338.80 € / Pack of 1
    Save 52.85 €
    13% Off
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Anti-fatigue matting designed for combined use with a sorbent. Made of a high quality nitrile rubber compound that is resistant to most industrial oils and designed to yield a long service life.

  • Anti-fatigue matting designed for combined use with a sorbent
  • Ramps on four sides are raised to form a holder tray around the mat
  • Rough ''gripper'' surface prevents the sorbent from shifting
  • Made of a high quality nitrile rubber compound that is resistant to most industrial oils and designed to yield a long service life
  • Non-shifting
  • Free of silicone therefore safe for vehicle painting facilities
  • For industrial users who insist on comfort and strength
  • Ergonomic benefit derived from 16 mm thick worker platform with raised studs on the backside to provide aeration and excellent cushioning comfort
  • Highly visible nitrile rubber orange colored borders for added safety
  • Lengths are incremental by 30 cm
  • Nitrile rubber compound, resistant to most industrial oils
  • Orange colored borders included comply with OSHA Code 1910-144

Specifications

Color Black/Orange
Length (English) 5.3 ft.
Length (Metric) 163 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.