missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Sorbents Transport Trolley
Shop All asecos Products
Click to view available options
For Use With (Application):
Universal Sorbents
Unit Size:
Each
Description
- content: 6 cushions, 3 socks, 20 mats, 3 pair protective gloves, 5 plastic bags, 1 pair full vision safety glasses with elastic strap
- 410 x 590 x 950 (W x D x H)
Specifications
Specifications
| Color | Grey |
| Material | Polyethylene |
| Type | Spill Control Cart |
| For Use With (Application) | Universal Sorbents |
| Length (English) | 16.14 in. |
| Length (Metric) | 410.00 mm |
| Width (English) | 16.14 in. |
| Width (Metric) | 410.00 mm |
| Height (English) | 37.40 in. |
| Height (Metric) | 950.00 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction