missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Sorbents Transport Trolley

Product Code. p-200003667 Shop All asecos Products
Click to view available options
For Use With (Application):
Universal Sorbents
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16285382

Brand: asecos™ 14412

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Transport trolly for fast access in case of leakage.

  • content: 6 cushions, 3 socks, 20 mats, 3 pair protective gloves, 5 plastic bags, 1 pair full vision safety glasses with elastic strap
  • 410 x 590 x 950 (W x D x H)

Specifications

Color Grey
Material Polyethylene
Type Spill Control Cart
For Use With (Application) Universal Sorbents
Length (English) 16.14 in.
Length (Metric) 410.00 mm
Width (English) 16.14 in.
Width (Metric) 410.00 mm
Height (English) 37.40 in.
Height (Metric) 950.00 mm
Depth (English) 23.23 in.
Depth (Metric) 590.00 mm
Weight (English) 77.16 lb.
Weight (Metric) 35 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.