Learn More
Description
Adapters dedicated to Thermo Scientific Sorvall BIOS 16 centrifuges, dedicated to large volume and bioprocessing applications. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). They are available as set of 2 adapters.
Specifications
Specifications
| Type | Adapter |
| Tube Type | 500 mL Conical Bottle |
| For Use With (Equipment) | Contical Bottle (500 mL) |
| No. of Places | 1 |
| No. per Pack | 2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.