missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ BP 8 and 16 Blood Banking Centrifuges

Product Code. 15749389
Change view
Click to view available options
Electrical Requirements:
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
380/400/415 V ±10% 50 Hz 3-phase
Description:
Sorvall BP 16 Centrifuge
Sorvall BP 16 Heavy Duty Centrifuge
Sorvall BP 16 Heavy Duty Water Cooled Centrifuge
Sorvall BP 8 Centrifuge
Sorvall BP 8 Heavy Duty Centrifuge
Sorvall BP 8 Heavy Duty Water Cooled Centrifuge
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Description Unit Size
15749389 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase Sorvall BP 8 Centrifuge Each
15753088 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase Sorvall BP 16 Centrifuge Each
17723699 380/400/415 V ±10% 50 Hz 3-phase Sorvall BP 16 Centrifuge Each
15800592 380/400/415 V ±10% 50 Hz 3-phase Sorvall BP 8 Centrifuge Each
15842542 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase Sorvall BP 8 Heavy Duty Water Cooled Centrifuge Each
17958981 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase Sorvall BP 16 Heavy Duty Water Cooled Centrifuge Each
17928981 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase Sorvall BP 16 Heavy Duty Centrifuge Each
17948981 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase Sorvall BP 8 Heavy Duty Centrifuge Each
17938981 380/400/415 V ±10% 50 Hz 3-phase Sorvall BP 16 Heavy Duty Centrifuge Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15749389 Supplier Thermo Scientific™ Supplier No. 75007681

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enhanced ergonomics and compact design combined with the quick set-up of traceable, reproducible runs makes this the centrifuge of choice for simplified blood processing productivity.

With an improved capacity of 16 x 500mL blood bags and user-friendly design, the NEW Thermo Scientific™ Sorvall™ BP 8 and 16 blood banking centrifuges make working with large volumes easier and more convenient, using the protocols you've already validated and is in compliance with global standards.

We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).

High-throughput sample processing
  • Available in two models, offering the flexibility to select higher capacity rotors or match existing workflows, with a choice of 4 Thermo Scientific™ HAEMAFlex™ rotors:
    • For regular- to medium-throughput blood processing needs, select the Sorvall BP 8 centrifuge providing 6 x 550mL blood bag capacity and, utilizing the same bucket system, is upgradeable to 8 x 550 mL bags
    • For high-throughput blood processing needs, choose the Sorvall BP 16 centrifuge with 12 x 500 mL capacity and is upgradeable to 16 x 500 mL blood bags with the same bucket selections
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.

Built-in safety and efficiency
  • Compact design and enhanced ergonomics with push-button convenience to optimize everyday centrifuge use:
    • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
    • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification that saves time and protects the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection and Thermo Scientific™ Centri-Cross™ function to convert your existing protocols.

Warranty

2 year on unit; 5 years on power-train (motor shaft and drive); 5 years on refrigeration

TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 550 mL and 8 x 550 mL Blood Bags
Max. Speed 5,000 rpm
Max. RCF 7,295 x g
Run Time 99 hours 59 min 59 sec (1 sec increments)
Certifications/Compliance UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
Description Sorvall BP 8 Centrifuge
Electrical Requirements 200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive System DuraFlex high torque brushless drive technology
Green Technology Refrigeration off when door opens, Eco-Spin windshielded rotors
Warranty 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other Functions Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking) 11 accel, 12 decel, multiple emulation profiles
Controller Type Centri-Touch Touchscreen
Dimensions (HWD) 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Refrigerated Yes
Net Weight 1025.2 lb. (465 kg)
Standards EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Product Line Sorvall
Frequency 50/60 Hz
Voltage 220/230/240 V
Product Type Blood Banking Centrifuge
Temperature Range (Metric) -20°C to +40°C, adjustable to 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.