missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ High Performance Centrifuge Bottle

Product Code. 15589904
Change view
Click to view available options
Material:
PPCO
Polycarbonate
Closure Included:
No
Yes
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Closure Included Unit Size
15589904 Polycarbonate No Pack of 2
15583377 Polycarbonate Yes Pack of 2
15493554 PPCO No Pack of 2
15339887 PPCO Yes Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15589904 Supplier Thermo Scientific™ Supplier No. 0101458
  • ONLINE EXCLUSIVE PRICE
    211.00 €
    201.00 € / Pack of 2
    Save 10.00 €
    4% Off
 Restricted Item
Estimated Shipment: 09-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for superspeed and large capacity centrifuge performance up to 20,584 x g, this high-performance one liter centrifuge bottle boosts productivity.

Designed for superspeed and large capacity centrifuge performance up to 20,584 x g, the Thermo Scientific™ Sorvall™ high-performance 1 liter centrifuge bottle boosts productivity, and the new high-strength aluminum cap enhances bottle support and improves chemical resistance to Phenol solutions.

Designed for use with Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors, Sorvall high performance 1 liter centrifuge bottles provide:

  • One full liter in each bottle at g-forces up to 20,584 x g
  • Operating temperature range from 4° to 40°C
  • When compared with Noryl™ plastic caps1, the high-strength aluminum cap
    • Enhances bottle support
    • Improves chemical resistance to Phenol solutions

These bottles are available in both polypropylene copolymer (PPCO) bottles designed for excellent chemical resistance and are autoclavable or polycarbonate (PC) bottles designed for excellent clarity.

1Based on internal testing data.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Clear
Fill Volume Range 800 to 1000mL
Material Polycarbonate
Max. Sample Density 1.2g/mL
No. per Pack 2
Product Line Sorvall
Closure Included No
Graduated No
Max. Force 20,584 x g (with Thermo Scientific Fiberlite F10-4x1000 LEX rotor in the Sorvall LYNX 6000 or 4000 superspeed centrifuge)
For Use With (Equipment) Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors
Closure Material Polypropylene
Closure Type Cap
Through the Closure Dispensing Yes
Autoclavable Autoclavable
Capacity (English) 33.81 oz.
Shape Round
Product Type Centrifuge Bottle
Show More Show Less

Cycle Life

  • Aluminum cap: 1000 cycles or 5 years (whichever comes first)
  • PPCO and PC bottles‡: Replace bottles and plugs by 50 cycles; Replace o-rings more frequently if needed

Autoclaving

  • Aluminum cap: 121°C for 20 minutes or 134°C for 3 minutes
  • NOTE: Do not autoclave bottles with closures engaged to prevent collapse of bottles when cooling.
  • NOTE: If autoclaved, PC bottles are weakened and their useful life is shortened.

‡ 1000mL superspeed bottles are a wearable part with a finite performance life. Bottles used with compatible samples would be expected to show physical signs of wear with repeated use. Remove bottles from use which show signs of wear, cracks, crazing, discoloration, yellowing, deformation, surface scratches, abrasions or chemical attack.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.