missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 17R Microcentrifuge

Product Code. 13511540
Change view
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Includes:
24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Includes Unit Size
13511540 230 V 50/60 Hz Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid Each
10236249 230 V 50/60 Hz 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13511540 Supplier Thermo Scientific™ Supplier No. 75002443
  • ONLINE EXCLUSIVE PRICE
    6040.00 €
    5920.00 € / Pack of 1
    Save 120.00 €
    1% Off

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The compact footprint of this microcentrifuge is ideal for routine laboratory work up to 17,000 x g and requiring refrigeration.

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific Sorvall Legend MicroCL 17R microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 17,000 x g and refrigeration offers cooling from room temperature to set temperature in as little as 9 minutes.

Support your micro-volume separation needs with:
  • Performance up to 17,000 x g with fast acceleration and deceleration.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Noise Level 50 dB(A)
Certifications/Compliance CSA, CE, IVD
Includes Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
Description Sorvall Legend Micro 17R Centrifuge, Refrigerated
Electrical Requirements 230 V 50/60 Hz
Warranty 2 Years
Refrigerated Yes
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight 62.0lb. (28.0 kg)
Product Line Sorvall
Frequency 50/60 Hz
Voltage 230 V
Rotor Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Product Type Benchtop Centrifuge
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.