missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 21R Microcentrifuge

Product Code. 10756090
Change view
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Rotor:
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid, Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Rotor Unit Size
10756090 230 V 50/60 Hz 24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid Each
15368824 230 V 50/60 Hz Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid Each
10555835 230 V 50/60 Hz 24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid, Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10756090 Supplier Thermo Scientific™ Supplier No. 75002445
  • ONLINE EXCLUSIVE PRICE
    6755.00 €
    6620.00 € / Pack of 1
    Save 135.00 €
    1% Off

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spin 24 x 2 mL at up to 21,100 x g with refrigeration to accelerate routine microcentrifuge tube preparation.

Ideal for everyday laboratory use up to 21,100 x g, Thermo Scientific Sorvall Legend Micro 21R microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.

Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,100 x g
Noise Level 50 dB(A)
Certifications/Compliance CSA, CE, IVD
Electrical Requirements 230 V 50/60 Hz
Model Sorvall Legend Micro 21R
Warranty 2 Years
Refrigerated Yes
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight 62.0lb. (28.0 kg)
Product Line Sorvall
Frequency 50/60 Hz
Voltage 230 V
Rotor 24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Product Type Benchtop Centrifuge
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.