Learn More
Thermo Scientific™ Sorvall™ Legend™ Micro 21R Microcentrifuge
Description
Ideal for everyday laboratory use up to 21,100 x g, Thermo Scientific Sorvall Legend Micro 21R microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
- Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
Specifications
| Capacity | 24 x 1.5/2 mL |
| Max. Speed | 14,800 rpm |
| Max. RCF | 21,100 x g |
| Noise Level | 50 dB(A) |
| Certifications/Compliance | CSA, CE, IVD |
| Electrical Requirements | 230 V 50/60 Hz |
| Model | Sorvall Legend Micro 21R |
| Warranty | 2 years |
| Refrigerated | Yes |
| Run Time | 1 to 99 min. (1 min. increments); HOLD |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.