missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall LYNX 4000 Superspeed Centrifuge

Product Code. 13493336
Change view
Click to view available options
Electrical Requirements:
200/240 V 50/60 Hz 30 A, Single Phase
380/400 V 50/60 Hz 16 A, 3-phase
Net Weight:
622 lb. (283 kg)
658 lb. (299 kg)
Description:
Sorvall LYNX 4000 Superspeed Centrifuge
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Net Weight Description Unit Size
13493336 200/240 V 50/60 Hz 30 A, Single Phase 622 lb. (283 kg) Sorvall LYNX 4000 Superspeed Centrifuge Each
15359805 380/400 V 50/60 Hz 16 A, 3-phase 658 lb. (299 kg) Sorvall LYNX 4000 Superspeed Centrifuge Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13493336 Supplier Thermo Scientific™ Supplier No. 75006580
  • ONLINE EXCLUSIVE PRICE
    45510.79 €
    38539.97 € / Pack of 1
    Save 6970.82 €
    15% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform high-speed separations simply in shared lab settings with the Sorvall LYNX 4000 superspeed centrifuge with 4L capacity and performance up to 68,905 x g.

Perform high-speed separations simply in shared lab settings with the Thermo Scientific™ Sorvall™ LYNX 4000 superspeed centrifuge with 4L capacity and performance up to 68,905 x g. Advanced rotor innovations including Thermo Scientific™ Auto-Lock™ rotor exchange, Thermo Scientific™ Auto-ID™ instant rotor identification and lightweight and durable Thermo Scientific™ Fiberlite™ carbon fiber rotors that shorten run set-up time and increase rotor security. For real-time run monitoring and control via a smart device, download the Thermo Scientific™ Centri-Vue™ application.

Auto-Lock Rotor Exchange

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Extensive Rotor Portfolio
Supports multiple users and evolving research needs

  • Fiberlite carbon fiber rotors for a simply lighter, more secure investment
    • Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal
    • Corrosion- and fatigue-resistance secures the rotor's structural integrity for unequalled durability
    • Backed by a 15-year warranty
  • Swinging bucket rotors for versatility and expanded capacity at high RCF with dozens of adapters for research flexibility
  • Complete fixed angle rotor portfolio for commonly used 50 mL, 50 mL conical, 250 mL, 500 mL and 1 Liter tubes and bottles with specialty rotor options to address specific protocol requirements
  • Continous flow/zonal rotors providing scale-up flexibility from superspeed applications to harvesting and clarification

Touchscreen Interface
Simple set-up with large, bright interactive touchscreen for all functions

  • Library of up to 99 programs
  • Integrated rotor calculator for protocol modifications and transfers
  • Multilingual instructions in English, German, French, Spanish and other languages
  • Operator run logging and reporting, optional password protection

Centri-Vue Application
Real-time run monitoring and control from your mobile device

  • Determine status at-a-glance of 1 or up to 100 centrifuges
  • Establish secure centrifuge connection for start or stop control
  • Replicate instrument main screen on your smart device to monitor your run or check for diagnostic errors

Ergonomics and Safety

  • Optimal working height of 860mm
  • Integrated surface workspace
  • Meets global safety standards without need to bolt down instrument
  • Quiet performance (<59 dBA)
  • Door opens fully and automatically using door open bar

Assists GMP/GLP Data Management

  • Simplified quality control and record keeping
  • Onboard run logging of user and run conditions, downloadable with USB or Ethernet connections

Advanced Technology for Resource Efficiency

  • Energy use options
  • Smart Vacuum reduces power needed for typical run (Sorvall LYNX 6000 only)
  • Power factor corrector module optimizes electronics
  • Carbon fiber rotors reduce capital expenses and disposal costs
  • Compliant with global standards
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL
Max. Speed 24,000 rpm
Max. RCF 68,905 x g
Refrigerated Yes
Height (English) Exterior 36.6 in.
Height (Metric) Exterior 930 mm
Length (English) Exterior 31.7 in.
Length (Metric) Exterior 805 mm
Noise Level <59 dBA
Width (English) Exterior 27.6 in.
Width (Metric) Exterior 700 mm
Description Sorvall LYNX 4000 Superspeed Centrifuge
Drive System High Torque Brushless
Green Technology Green Mode
Other Functions Multilingual Selection, Rotor Calculator, On-Board Training Videos, User Logging, User Lock-Out, Automatic Door Opening, Rotor Speed Handle
Run Time 99 hours, hold
Warranty Unit: 1 yr., Drive: 3 yrs., Refrigeration: 5 yrs
Electrical Requirements 200/240 V 50/60 Hz 30 A, Single Phase
Certifications/Compliance cULus, CE, ROHS, WEEE
Controller Type Touchscreen Interface
Dimensions (HWD) 36.6 x 27.6 x 31.7 in. (93.0 x 70.0 x 80.5 cm)
Net Weight 622 lb. (283 kg)
Program Storage 120 programs with alpha-numeric naming
Standards IEC 61010-2-020 2nd Ed. or later
Product Line Sorvall
Rotor Identification Auto-ID Instant
Depth (English) Exterior 31.7 in.
Frequency 50/60 Hz
Profile (Acceleration/Braking) 9 Accel, 10 Decel
Depth (Metric) Exterior 805 mm
Product Type Superspeed Centrifuge
Temperature Range (Metric) -10°C to +40°C
Show More Show Less
What rotor does the Sorvall LYNX 4000 Superspeed Centrifuge (Cat. No. 75006580) come with?

The Sorvall LYNX 4000 Superspeed Centrifuge (Cat. No. 75006580) does not come with any specific rotors included. However, it is compatible with a variety of rotors to fit different applications, supporting labware from microplates, to microtubes, to 1 L bottles (https://assets.thermofisher.com/TFS-Assets/LED/Specification-Sheets/Superspeed-Centrifuge-Rotors-RTBA-EN.pdf).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.