Learn More
Thermo Scientific™ Sorvall LYNX 4000 Superspeed Centrifuge
Description
Perform high-speed separations simply in shared lab settings with the Thermo Scientific™ Sorvall™ LYNX 4000 superspeed centrifuge with 4L capacity and performance up to 68,905 x g. Advanced rotor innovations including Thermo Scientific™ Auto-Lock™ rotor exchange, Thermo Scientific™ Auto-ID™ instant rotor identification and lightweight and durable Thermo Scientific™ Fiberlite™ carbon fiber rotors that shorten run set-up time and increase rotor security. For real-time run monitoring and control via a smart device, download the Thermo Scientific™ Centri-Vue™ application.
Auto-Lock Rotor Exchange
- Secure, push-button rotor exchange in less than 3 seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Extensive Rotor Portfolio
Supports multiple users and evolving research needs
- Fiberlite carbon fiber rotors for a simply lighter, more secure investment
- Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal
- Corrosion- and fatigue-resistance secures the rotor's structural integrity for unequalled durability
- Backed by a 15-year warranty
- Swinging bucket rotors for versatility and expanded capacity at high RCF with dozens of adapters for research flexibility
- Complete fixed angle rotor portfolio for commonly used 50 mL, 50 mL conical, 250 mL, 500 mL and 1 Liter tubes and bottles with specialty rotor options to address specific protocol requirements
- Continous flow/zonal rotors providing scale-up flexibility from superspeed applications to harvesting and clarification
Touchscreen Interface
Simple set-up with large, bright interactive touchscreen for all functions
- Library of up to 99 programs
- Integrated rotor calculator for protocol modifications and transfers
- Multilingual instructions in English, German, French, Spanish and other languages
- Operator run logging and reporting, optional password protection
Centri-Vue Application
Real-time run monitoring and control from your mobile device
- Determine status at-a-glance of 1 or up to 100 centrifuges
- Establish secure centrifuge connection for start or stop control
- Replicate instrument main screen on your smart device to monitor your run or check for diagnostic errors
Ergonomics and Safety
- Optimal working height of 860mm
- Integrated surface workspace
- Meets global safety standards without need to bolt down instrument
- Quiet performance (<59 dBA)
- Door opens fully and automatically using door open bar
Assists GMP/GLP Data Management
- Simplified quality control and record keeping
- Onboard run logging of user and run conditions, downloadable with USB or Ethernet connections
Advanced Technology for Resource Efficiency
- Energy use options
- Smart Vacuum reduces power needed for typical run (Sorvall LYNX 6000 only)
- Power factor corrector module optimizes electronics
- Carbon fiber rotors reduce capital expenses and disposal costs
- Compliant with global standards
Specifications
Specifications
| Capacity | 4 x 1000 mL |
| Max. Speed | 24,000 rpm |
| Max. RCF | 68,905 x g |
| Refrigerated | Yes |
| Height (English) Exterior | 36.6 in. |
| Height (Metric) Exterior | 930 mm |
| Length (English) Exterior | 31.7 in. |
| Length (Metric) Exterior | 805 mm |
| Noise Level | <59 dBA |
| Width (English) Exterior | 27.6 in. |
| Show More |
Frequently Asked Questions (FAQs)
The Sorvall LYNX 4000 Superspeed Centrifuge (Cat. No. 75006581) does not come with any specific rotors included. However, it is compatible with a variety of rotors to fit different applications, supporting labware from microplates, to microtubes, to 1 L bottles (https://assets.thermofisher.com/TFS-Assets/LED/Specification-Sheets/Superspeed-Centrifuge-Rotors-RTBA-EN.pdf).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.