missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge

Product Code. 16873343 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
220 V 50/60 Hz
230 V 50/60 Hz
Description:
Sorvall MTX 150 Micro-Ultracentrifuge
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Description unitSize
16873343 220 V 50/60 Hz Sorvall MTX 150 Micro-Ultracentrifuge Each
17702669 230 V 50/60 Hz Sorvall MTX 150 Micro-Ultracentrifuge Each
12171680 230 V 50/60 Hz Sorvall MTX 150 Micro-Ultracentrifuge Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16873343 Supplier Thermo Scientific™ Supplier No. 46962
  • ONLINE EXCLUSIVE PRICE
    82315.00 €
    80700.00 € / Pack of 1
    Save 1615.00 €
    1% Off
 Restricted Item
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize productivity with extremely fast acceleration rates reaching 150,000rpm in just 80 seconds.

Maximize productivity with impressive acceleration rates that reach 150,000rpm in just 80 seconds with the Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge. Almost any separation is within reach with RCF in excess of 1,048,000 x g. This micro-ultracentrifuge offers powerful separation technology in a quiet, compact, easy-to-use benchtop design that combines advanced functionality, rotor management and controlled access in a footprint that is 20% smaller than other benchtop models.

Key Features:

  • Simple yet powerful and reliable operation for ease of rotor loading, instrument set-up, and instrument operation
  • Visual tube balancing for enhanced ease of use
  • USB port for connectivity to a memory stick, facilitating output of operating data in CSV format
  • State-of-the-art, user-friendly LCD touch-screen

Self Locking Rotor System:

  • Automatically secures the rotor to the drive shaft
  • Eliminates the need to manually secure the rotor, facilitating rotor installation and enhancing safety

Fast Acceleration and Deceleration:

  • Simple yet powerful and reliable operation for ease of rotor loading as well as instrument set-up and operation
  • Shorter total spin times

Ordering Information:

To address the full range of small volume processing applications, Sorvall MTX series accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle rotors, swinging-bucket rotors and vertical rotors Rotors and adapters are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids
TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 150,000 rpm
Max. RCF 1,048,680 x g
Refrigerated Yes
Amperage 6 A
Heat Output 0.7 kW
Height (English) Exterior 16.1 in.
Height (Metric) Exterior 40.8 cm
Noise Level <45 dBA
Refrigerator System Type Solid-state thermoelectric cooling
Width (English) Exterior 23.2 in.
Width (Metric) Exterior 59 cm
Depth (Metric) Exterior 58.2 cm
Description Sorvall MTX 150 Micro-Ultracentrifuge
Certifications/Compliance IEC61010-2-020, EN61326-1 2006, GMP/GLP Data Compliance and Management: Offers traceability and quality control for biopharmaceutical processing needs. cCSAus, CE
Capacity 6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor)
Phase Single
Dimensions (HWD) 16.1 x 23.2 x 22.9 in. (40.8 x 59 x 58.2 cm)
Net Weight 213 lb. (97 kg)
Program Storage 20, each with up to 9 steps
Standards cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Product Line Sorvall
Ambient Temperature Operating Range 5°C to 35°C
Profile (Acceleration/Braking) 9/9, brake off 9/9, brake off
Electrical Requirements 220 V 50/60 Hz
Speed Control Accuracy ±50 rpm
Product Type Benchtop Centrifuge
Temperature Range (Metric) 0°C to 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.