missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall ST1 Plus Centrifuge Series

Product Code. 17130599
Change view
Click to view available options
Refrigerated:
No
Dimensions (HWD):
14.2 x 17.5 x 26 in.
Model:
General Use Only
IVD certified
Voltage:
100/115/220/230 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerated Dimensions (HWD) Model Voltage Unit Size
17130599 No 14.2 x 17.5 x 26 in. General Use Only 100/115/220/230 V Each
17190579 No 14.2 x 17.5 x 26 in. IVD certified 100/115/220/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.
Product Code. 17130599 Supplier Thermo Scientific™ Supplier No. 75009740
  • ONLINE EXCLUSIVE PRICE
    5633.03 €
    5360.00 € / Pack of 1
    Save 273.03 €
    4% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.

Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.

The ST1/ST1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.

  • Easy to Use:

    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
    • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

    Thermo Scientific™ Auto-Lock™ III Rotor System:

    • Secure locking system allows easy push-button installation and exchange of rotors.
    • System saves time when switching between applications.
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

    Thermo Scientific™ ClickSeal™ Bucket Sealing System:

    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
    • System has glove-friendly, one-handed open/close capability.
    • System is certified by CAMR™ in Porton Down, UK.

    Thermo Scientific™ SMARTSpin™ Technology:

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
    • Technology optimizes safety and improves separations.

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller Type Microprocessor
Capacity 4 x 400 mL with TX-400 Rotor
Max. RCF 25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed 15,200 rpm (Microliter 30 x 2 rotor)
Refrigerated No
Drive System Direct, Brushless Induction Low Profile
Includes Rotor needs to be purchased separately
Model General Use Only
Profile (Acceleration/Braking) 9 Accel/10 Braking
Program Storage Up to 6 programs via push button and high contrast LCD interface
Rotor Included No
Safety Features SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
Ventilated Yes
Dimensions (HWD) 14.2 x 17.5 x 26 in.
Net Weight 61 kg
Voltage 100/115/220/230 V
Product Type General Purpose Centrifuge
Display Type LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.