missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials™ Sound Abating Enclosure

Product Code. 10748344
Click to view available options
Height (Metric):
762 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10748344

Brand: Sonics Materials™ 6300427

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
  • Sound abating enclosure for VCF 1500
  • Even though ultrasonic vibrations are above the human audible range, ultrasonic processing produces high-pitched noise in the form of harmonics, which emanate from the vessel walls and the fluid surface 
  • The sound abating enclosure permits extended processing without discomfort by reducing that noise by 35 dB
  • The converter cable is introduced through an opening in the top
  • Four side access ports accommodate the tubing delivering the coolant and the sample to the processing vessel while the door is closed
  • The unit is faced on the exterior with white laminate and on the interior with white waterproof noise abating material

Specifications

Product Type Sound Abating Enclosure
Diameter (Metric) 76 mm
Height (Metric) 762 mm
Width (Metric) 355 mm
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.