missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Gas Sampling Tubes
Beskrivelse
- Ends accept 6.4 to 9.5mm (0.25 to 3/8 in.) I.D. tubing.
- Tube body is 5.1cm (2 in.) O.D. × 22.2cm (8.75 in.) long
- Stopcocks are 6.4cm (2.5 in.) long.
- Maximum recommended pressure is 15 psi
- 10-922-5 has 4mm straight bore stopcock on one end and silicone rubber septum mounted in screw fitting on the other end; septum can withstand several injections
- Six septa included
- Overall length 29cm (12 in.)
- 10-922 has 4mm straight bore stopcock on each end
- Overall length 32cm (12.5 in.)
Tekniske data
Tekniske data
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Material | Polypropylene |
| Type | Gas Sampling Bulb |
| Includes | 0.4cm straight bore, 2.5 in. L stopcock with free-turning Teflon™ PTFE plugs on one end and silicone rubber septum mounted in screw fitting on the other end, 6 septa |
| Diameter (English) Inner Tubing | 0.25 to 0.37 in. |
| Diameter (Metric) Inner Tubing | 0.64 to 0.95 cm |
| Length (English) | 11.25 in. |
| Length (Metric) | 28.57 cm |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?