missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Replica-Plating Tool and Replacement Velveteen Squares

Product Code. 10652163
Change view
Click to view available options
Product Type:
Replica Plating Tool
Velveteen Squares, Black
Velveteen Squares, White
Unit Size:
Each
Pack of 36
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
10652163 Velveteen Squares, White Pack of 36
13448226 Velveteen Squares, Black Pack of 36
10294552 Replica Plating Tool Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10652163 Supplier Bel Art™ Supplier No. H378480001
  • ONLINE EXCLUSIVE PRICE
    196.52 €
    152.51 € / Pack of 36
    Save 44.01 €
    22% Off
View all promotions
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Replica-plating tool

Utilize a locking ring which secures sterile velveteen squares onto a PVC cylinder for easy control of the plating device

May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach

  • Aluminum ring is 10.2 cm (4 in.) diameter; PVC cylinder is 6.9 cm (2.75 in.) high
  • For use with 90 to 100 mm Petri dishes
  • Includes 12 white velveteen squares
  • Replacement velveteen squares available in White (097182) or Black (03421106)
  • Not autoclavable

To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.

Specifications

Diameter (English) Inside 6 in.
Diameter (Metric) Inside 15.25 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Cotton
Sterility Sterile
Size Standard
Color White
Product Type Velveteen Squares, White
For Use With (Equipment) Replica-Plating Tool
Quantity 36
Packaging Type Sealed bag
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.