missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops
Description
Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.
- Rigid form scoop
- Flat bottom keeps scoops upright when filled or empty
- Can be used as weighing boat
- Manufactured from polypropylene
- Steam autoclavable at 121°C (250°F)
- Complies with FDA regulations for food contact
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes
- Stated volumes represent typical heaping samples
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 2.02 oz. |
| Capacity (Metric) | 60 mL |
| Color | Translucent |
| Certifications/Compliance | FDA |
| Disposable | Reusable |
| Product Type | Scoop |
| Finish | Smooth |
| For Use With (Application) | Designed to remain upright when filled or empty allowing them to be used as weighing boats or to be placed on a flat surface for ease sample collection and dispensing |
| Length (English) | 8.06 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?