missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ RITEFLOW™ Unmounted Flowmeter
Shop All SP Scienceware Products
Click to view available options
Airflow Rate:
150 mm
Unit Size:
Each
Description
- Made from heavy-walled, shock-resistant borosilicate glass
- Can be used at high pressures and temperatures
- Fused ceramic scales are accurate to within ±2% of full scale
- Uniformly tapered bores with internal rib guides stabilize glass, stainless steel or carboloy floats
- Supplied with two floats in the tube
- Measurements are taken by reading the center of the float on the universal scale
- Number on the scale corresponds to a flow rate for the given fluid or gas on a calibration chart that is supplied
- Flexible tubing is connected directly to the top and bottom of the flowmeter and can be held in place with a clamp
Specifications
- Operating Pressures: upto 200psig
- Maximum Temperatures: 121°C (250°F)
- Repeatability: 0.25%
- Tube Inlet: 12.7mm (0.5 in.)
- Tube Outlet: 12.7mm (0.5 in.)
Applications
For flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems
Services
One year
Specifications
Specifications
| Type | Unmounted Flowmeter |
| Accuracy | ±2% |
| Airflow Rate | 150 mm |
| Case Material | Plastic |
| Float Material | Glass, Stainless Steel |
| Gas Type | Non-corrosive Gases |
| Pressure Rating | 200 psig |
| For Use With (Application) | Flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems |
| Internal Part Material | Borosilicate Glass |
| Length (English) | 7.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction