missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Round Lead Ring Flask Weights with Vikem™ Vinyl Coating

Product Code. p-2380109 Shop All SP Scienceware Products
Click to view available options
Diameter (English) Inner:
1.69 in.
Diameter (English) Outer:
2.9 in.
Weight (English):
0.15 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10202541

Brand: Bel Art™ F183070005

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Protects and stabilizes expensive glassware. Round Lead Ring Flask Weights with Vikem™ Vinyl Coating reduces floating, breakage and chemical spills.

  • Stabilize glassware immersed in water baths; reduces floating, breakage and chemical spills
  • Bright red Vikem vinyl coating
  • Chemical-resistant
  • Will not scratch flasks

Specifications

Product Type Lead Ring Flask Weight
Autoclavable Not Autoclavable
Color Red
Holds Flasks (125 to 500 mL)
Material Vinyl-coated Lead
Positions 1
Shape Ring
Shelves None
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Erlenmeyer-style straight-necked flasks
Length (Metric) 76 mm
Width (Metric) 76 mm
Height (Metric) 33 mm
Diameter (English) Inner 1.69 in.
Diameter (English) Outer 2.9 in.
Diameter (Metric) Outer 7.6 cm
Diameter (Metric) Inner 4.3 cm
Weight (English) 0.15 lb.
Weight (Metric) 237 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.