missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scrapers, Hard High-Density Polyethylene

Product Code. 10666351
Change view
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Unit Size
10666351 183 cm Each
10470591 25 cm Each
10750851 91 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10666351 Supplier Bel-Art™ Supplier No. F368320000
  • ONLINE EXCLUSIVE PRICE
    171.00 €
    164.92 € / Pack of 1
    Save 6.08 €
    3% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas

  • Molded from HDPE plastic
  • Blade tapers from 9.5 mm (0.375 in.) down to a chisel edge
  • Upper end extends into a hexagonal shank 35 mm (1.375 in.) wide

Specifications

Product Type Smooth Scraper
Autoclavable Not Autoclavable
Color Red
Length (English) 6 in.
Length (English) Handle 72 in.
Length (Metric) 15.2 cm
Length (Metric) Handle 183 cm
Material HDPE
Width (English) 5 in.
Width (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.