missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Super Polyfoil™ Flask Wrap

Product Code. 11779445
Change view
Click to view available options
Length (Metric):
102 mm
130 mm
203 mm
Width (Metric):
102 mm
130 mm
203 mm
Unit Size:
100 sheets
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
11779445 130 mm 130 mm Pack of 100
12329558 130 mm 130 mm Pack of 100
12319558 102 mm 102 mm Pack of 100
12339558 203 mm 203 mm 100 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11779445 Supplier Bel-Art™ Supplier No. F132000066
Control Your Critical Environments
Use promo code 28022
View all promotions
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Provides a chemically inert barrier to cover vessels for autoclaving, incubating or storage. Bel Art™ Super Polyfoil™ Flask Wrap folds easily and flattens without kinking.

  • Hermoplastic layer is laminated to 1 mL thick foil
  • Folds easily; flattens without kinking
  • Resistant to punctures, tears and corrosion
  • Polyester film blocks pinholes and resists organic solvents and caustic agents
  • Complies with FDA regulations governing direct food contact applications
  • Comes in a pack of 100

Specifications

Applications Clinical, research and industrial uses
Length (English) 5.12 in.
Certifications/Compliance FDA
Product Type Foil
Width (Metric) 130 mm
Length (Metric) 130 mm
Material Aluminum, Polyester
Thickness 1 mil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.